Flex Tape Max White 8in x25ft, 3PK
Mfr # TFSMAXWHT08
Zoro # G716478916
product price: $207.99
/pk 3, $69.33/ea
Free Shipping & Returns
Key Features
Application
Waterproofing Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFSMAXWHT08
Zoro #
G716478916
UPC #
-
Country of Origin
United States
Dimensions
Container Size
8"x 25 ft
Details
Color
White
Application
Waterproofing Tape
Item
Flex Tape
Description
- Patches, bonds, seals, and repairs virtually anything
- Conforms to any shape or object
- Creates a strong, flexible, watertight barrier
- Seals out water, air, and moisture instantly
- UV resistant
- Withstands normal hydrostatic water pressure
- Bond increases over time
- Can be top coated with Flex Seal Spray and Flex Seal Spray can then be painted with high quality latex paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.