Shop FLEX SEAL

Glue, White, 0.75 fl oz, Tube

  • Mfr # GFSWHTMINI
  • Zoro # G3721664

product price: 
$
7.39
/ea

Key Features

Color
White
Application
Multi-Purpose
Materials Bonded
Brick, Ceramic, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Marble, Stone, Metal, Plastic, Rubber, Tile, Vinyl, Wood
Container Size
1 fl oz
Container Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFSWHTMINI
Zoro #
G3721664
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 fl oz
Size
0.75 oz
Fits Chest Size
No Run and Drip for Overhead Applications, Solvent-Free

Details

Item
Glue
Color
White
Application
Multi-Purpose
Materials Bonded
Brick, Ceramic, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Marble, Stone, Metal, Plastic, Rubber, Tile, Vinyl, Wood
Container Type
Tube
Product Form
Liquid
Begins to Harden
0 sec
Resistance Properties
Mold Resistant, Water Resistant, Weather Resistant
Full Cure
24 to 48 hr
Series
Flex Glue
Characteristics
Mildew Resistant, Mold Resistant, UV Resistant, Weather Resistant
For Use On
Baths, Boats, Cars, DIY Projects, Furniture, Hobbies, Motor Homes, Roofs, RVs, Shoes, Showers, Siding
Dry Time
10 min
Material
Brick, Ceramic, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Marble, Masonry, Metal, Plaster, Plastic, Porcelain, Rubber, Sheet Rock, Stone, Stucco, Tile, Vinyl, Wood
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Uses
Adhere and Repair House Flashing, Bonding Landscape Blocks, Countertops and Cabinets Installation and Repairs, DIY Projects, Emergency Adhesive and Sealant Repairs, Fascia, General Construction Applications, Gutter Sealant, Home Exterior Repairs, Household Trim and Molding, HVAC Sealing and Repairs, Industrial Manufacturing Applications, Installing Wall Stone, Marine and RV Applications and Repairs, Masonry Sealant, Paneling Installation, Pool Tile Repairs, Roofing applications and Repairs, Sealing, Sealing Showers and Baths, Tile Bonding and Sealing, Underwater Repairs, Window and Door Installation
Use Location
Exterior, Interior
Activator Required
No
Minimum Application Temperature
0 Degrees F
Surface Texture
Rough, Smooth
Sub Brand
Flex Glue
Application Time
10 sec
Maximum Application Temperature
150 Degrees F
Base Type
Rubber
Primer Required
No
UV Resistant
Yes
Maximum Temperature Resistance
200 Degrees F
Surface Material
Brick, Ceramic, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Marble, Masonry, Metal, Plaster, Plastic, Porcelain, Rubber, Sheetrock, Stone, Stucco, Tile, Vinyl, Wood
Features
No Run and Drip for Overhead Applications, Solvent-Free
Mildew Resistant
Yes
Roof Application
Roof Leak Repair
Coverage Area
3.75 sq ft
Application Method
Built-In Precision Tip
Gap Fill (Yes/No)
No
Finishing Features
Paintable
Primary Applications
General Purpose
Full Cure Time
48 hr
Interior/Exterior
Interior/Exterior
Maximum Operating Temperature
200 Degrees F
Water Resistant
Water-Resistant
Includes Applicator
No Applicator Included
Shear Strength
500 psi
Flammability
Nonflammable
Maximum Viscosity
1,000,000 cps
Functional Cure
24 hr
Coverage
3.75 oz/sq ft
Primary Application
General Purpose Bonding & Repair
Product Type
Construction Adhesive
Tensile Strength - Maximum
150 psi
For Marine Applications
Not Specified Marine Grade
Cure Method
Moisture
Working Time
10 min

Description

Glue, Adhesive Color White, Container Size 1 fl oz, Container Type Tube, Cure Method Moisture, Maximum Viscosity 1,000,000 cps, Series Flex Glue, Features No Run and Drip for Overhead Applications, Solvent-Free, Materials Bonded Brick, Ceramic, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Marble, Stone, Metal, Plastic, Rubber, Tile, Vinyl, Wood, Primary Applications General Purpose, Standards Not Applicable, Functional Cure 24 hr, Interior/Exterior Interior/Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.