Zoro Homepage

Instant grab glue, White, 28 oz, 6 PK

  • Mfr # GFSMAXWHT28

  • Zoro # G116478851


product price: $209.99
/pk 6, $35.00/ea
Free Shipping & Returns

Key Features

Application
Instant Grab Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFSMAXWHT28
Zoro #
G116478851
UPC #
-
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Instant grab glue
Color
White
Application
Instant Grab Adhesive

Description

  • Bonds, seals, & repairs virtually anything
  • Works like magnet, locks into place, & holds on tight
  • Instant grab technology
  • Pro Formula has more instant grab for heavier materials
  • Can be applied to overhead surfaces
  • Can be used on wet or dry surfaces and even underwater
  • No running or dripping
  • Will not shrink, crack, or peel
  • Mold & mildew resistant
  • UV & weathering resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.