Zoro Homepage

Leak Sealer, 14 oz, Aerosol, Gray, Rubber Base

  • Mfr # FSGRYR20

  • Zoro # G7344557


product price: $14.79
/ea

Key Features

Container Type
Aerosol
Container Size
14 oz
Color
Gray
Application
Roof Leak Repair
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSGRYR20
Zoro #
G7344557
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
14 oz

Details

Item
Leak Sealer
Container Type
Aerosol
Color
Gray
Application
Roof Leak Repair
Adhesive Grouping
Sealant
Full Cure Time
2 to 3 hr
Sealant Base
Rubber
Coverage
12 sq ft
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Application Method
Spray
Resin Type
Rubber
For Use On Surface Material
Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Hypalon Polyurethanes, Masonry, Metal, Plastic, Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wire, Wood
Surface Texture
Rough, Smooth
Rubber Item Type
Coating
Sub Brand
Flex Seal
Product Form
Liquid
VOC Content Weight Percentage
19.91 %
Roof Application
Roof Leak Repair

Description

Leak Sealer, Size 14 oz, Gray, Dry Time 2 to 3 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.