Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer 14 oz, Aerosol, White, Liquid

  • Mfr # FSWHTR20

  • Zoro # G501026865


product price: $14.99
/ea

Key Features

Container Type
Aerosol
Product Form
Liquid
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Dry Time
2 to 3 hr
For Use On
Bathrooms, Boats, Cars, Cracks, Furniture, Gutters, Holes, Motor Homes, Pool Equipment, Pools, Roofs, RVs, Weatherproofing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSWHTR20
Zoro #
G501026865
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz

Details

Item
Leak Sealer
Container Type
Aerosol
Color
White
Product Form
Liquid
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Dry Time
2 to 3 hr
For Use On
Bathrooms, Boats, Cars, Cracks, Furniture, Gutters, Holes, Motor Homes, Pool Equipment, Pools, Roofs, RVs, Weatherproofing
Surface Texture
Rough, Smooth
Roof Application
Roof Leak Repair
Base Type
Rubber
Coverage Area
12 sq ft
Application Method
Spray
Surface Material
Aluminum, Cement, Concrete, Drywall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Rubber, Tile, Vinyl, Wood
Sub Brand
Flex Seal
Full Cure Time
2 to 3 hr

Description

Leak Sealer, Size 14 oz, White, Dry Time 2 to 3 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.