Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer 2 oz, Aerosol, Black, Liquid

  • Mfr # FSBLKMINI

  • Zoro # G3721585


product price: $6.69
/ea

Key Features

Container Type
Aerosol
Product Form
Liquid
Resistance Properties
Corrosion Resistant
Size
2 oz.
For Use On
A/C Drip Pans, Bird Baths, Boats, Campers, Chimneys, Downspouts, Ductwork, Flashing, Flat, Foundation, Fountains, Gravel Stops, Gutters, Hoses, Mobile Homes, Personal Watercrafts, Ponds, Portable A/C Units, PVC Pipes, Roofs, RVs, Seams, Shingles, Skylights, Vent Pipes, Windowsills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBLKMINI
Zoro #
G3721585
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
2 oz
Size
2 oz.

Details

Item
Leak Sealer
Container Type
Aerosol
Color
Black
Product Form
Liquid
Resistance Properties
Corrosion Resistant
For Use On
A/C Drip Pans, Bird Baths, Boats, Campers, Chimneys, Downspouts, Ductwork, Flashing, Flat, Foundation, Fountains, Gravel Stops, Gutters, Hoses, Mobile Homes, Personal Watercrafts, Ponds, Portable A/C Units, PVC Pipes, Roofs, RVs, Seams, Shingles, Skylights, Vent Pipes, Windowsills
Dry Time
24 to 48 hr
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Sub Brand
Flex Seal
Minimum Application Temperature
60 Degrees F
Coating Type
Rubber Coating
Dry Time to Recoat
24 to 48 hr
Use Location
Exterior, Interior
Heat Resistant
No
Surface Texture
Rough, Smooth
Surface Material
Aluminum, Cement, Concrete, Drywall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Rubber, Tile, Vinyl, Wood
Base Type
Rubber
Application Method
Spray
Roof Application
Roof Leak Repair
Coverage Area
2 sq ft
Full Cure Time
24 to 48 hr

Description

Leak Sealer, Size 2 oz., Black, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.