Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer 32 oz, Can, Clear, Liquid

  • Mfr # LFSCLRR32

  • Zoro # G101700516


product price: $33.69
/ea

Key Features

Container Type
Can
Product Form
Liquid
Resistance Properties
Chemical Resistant, Moisture Resistant, Water Resistant
Dry Time
24 to 48 hr
For Use On
Basements, Bird Baths, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Ponds, Roofs, RVs, Sporting Equipment, Tools, Trailers, Trucks, Vans, Watersports Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSCLRR32
Zoro #
G101700516
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Leak Sealer
Container Type
Can
Color
Clear
Product Form
Liquid
Resistance Properties
Chemical Resistant, Moisture Resistant, Water Resistant
Dry Time
24 to 48 hr
For Use On
Basements, Bird Baths, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Ponds, Roofs, RVs, Sporting Equipment, Tools, Trailers, Trucks, Vans, Watersports Equipment
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Mildew Resistant
Yes
Surface Material
Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Plastic, Porcelain, Stone, Stucco, Tile, Vinyl, Wire, Wood
Base Type
Rubber
Heat Resistant
Flammable
Coating Type
Rubber Coating
Minimum Application Temperature
32 Degrees F
Coverage Area
37.5 sq ft
Shelf Life
1 yr
Application Method
Brush, Dip, Pour, Roller
Surface Texture
Rough, Smooth
Maximum Application Temperature
120 Degrees F
Dry Time to Recoat
24 to 48 hr
UV Resistant
Yes
Roof Application
Roof Leak Repair
Sub Brand
Flex Seal Liquid
Full Cure Time
48 hr

Description

Leak Sealer, Size 32 oz, Clear, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.