Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer 32 oz, Can, White, Liquid

  • Mfr # LFSWHTR32

  • Zoro # G001700517


product price: $33.39
/ea

Key Features

Container Type
Can
Product Form
Liquid
Resistance Properties
Chemical Resistant, Moisture Resistant, Water Resistant
Size
32 oz
Dry Time
24 to 48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSWHTR32
Zoro #
G001700517
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Leak Sealer
Container Type
Can
Color
White
Product Form
Liquid
Resistance Properties
Chemical Resistant, Moisture Resistant, Water Resistant
Dry Time
24 to 48 hr
For Use With
Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
For Use On
Basements, Bird Baths, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Ponds, Roofs, RVs, Sporting Equipment, Tools, Trailers, Trucks, Vans, Watersports Equipment
Coverage Area
37.5 sq ft
Dry Time to Recoat
24 to 48 hr
Base Type
Rubber
Roof Application
Roof Leak Repair
Cure Time
48 hr
Surface Texture
Rough, Smooth
Heat Resistant
Flammable
Coating Type
Rubber Coating
Minimum Application Temperature
32 Degrees F
Application Method
Brush, Dip, Pour, Roller
Mildew Resistant
Yes
Shelf Life
1 yr
Maximum Application Temperature
120 Degrees F
Sub Brand
Flex Seal Liquid
UV Resistant
Yes
Surface Material
Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Plastic, Porcelain, Stone, Stucco, Tile, Vinyl, Wire, Wood
Full Cure Time
48 hr

Description

Leak Sealer, Size 32 oz, White, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.