Zoro Homepage

Liquid White 32 oz, 6PK

  • Mfr # LFSWHTR32

  • Zoro # G416478902


product price: $209.99
/pk 6, $35.00/ea
Free Shipping & Returns

Key Features

Application
Waterproof Sealant & Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFSWHTR32
Zoro #
G416478902
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Color
White
Application
Waterproof Sealant & Coating
Item
Liquid Flex Seal

Description

  • Dries into a super strong, flexible, watertight coating
  • Blocks out air, water, & moisture
  • Self-Leveling
  • Mildew & chemical resistant
  • Resists rain, snow, sun, hail, UV degradation
  • Prevents rust & corrosion
  • Durable, breathable, & weatherproof
  • Dries to touch in 6 to 12 hours

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.