
MAX, 17 oz Spray, White
Mfr # FSMAXWHT24
Zoro # G102473358
product price:Â $17.89
/eaKey Features
Container Size
17 oz
Color
White
Standards
OSHA
Size
17 oz
For Use On
Bathrooms, Boats, Cars, Cracks, Furniture, Gutters, Holes, Motor Homes, Pool Equipment, Pools, Roofs, RVs, Weatherproofing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FSMAXWHT24
Zoro #
G102473358
UPC #
-
Country of Origin
United States
Dimensions
Container Size
17 oz
Size
17 oz
Details
Item
Flex Seal MAX White- 17 oz. spray
Color
White
Standards
OSHA
For Use On
Bathrooms, Boats, Cars, Cracks, Furniture, Gutters, Holes, Motor Homes, Pool Equipment, Pools, Roofs, RVs, Weatherproofing
Surface Texture
Rough, Smooth
Cure Time
24 to 48 hr
Sub Brand
Flex Seal
Dry Time
2 hr
Roof Application
Roof Coatings; Roof Sealants; Roof Leak Repair
Rubber Item Type
Coating
Surface Material
Aluminum, Cement, Concrete, Drywall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Rubber, Tile, Vinyl, Wood
Resin Type
Rubber
Product Form
Liquid
Maximum Temperature Resistance
120 Degrees F
Coverage
15 sq ft
Base Type
Rubber
Minimum Application Temperature
32 Degrees F
Coverage Area
15 sq ft
Description
Flex Seal MAX White 17 oz. Spray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.