Roof Repair Tape, 10" L, 12" W, Gray

  • Mfr # TFSGRYR1210

  • Zoro # G222738573


product price:  $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFSGRYR1210
Zoro #
G222738573
UPC #
10852808007999
Country of Origin
United States

Description

Roof Repair Tapes, Tools & Supplies, Material Rubber, Product Type Roofing Tape, Overall Width 12 in, Color Gray, Dry Time 1 sec, UV Protected Material Yes, Compatible Surface Material Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, EPDM Roofs, Fabrics, Fiberglass, Glass, Metal, Plaster, Porcelain, PVC, Rubber, Some Plastics, Steel, Stone, Stucco, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 39 mil, Overall Length 10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.