Roof Repair Tape, 5" L, 8" W, White

  • Mfr # TFSWHTR0805

  • Zoro # G422738151


product price: $18.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSWHTR0805
Zoro #
G422738151
UPC #
10852808007098
Country of Origin
United States

Description

Roof Repair Tapes, Tools & Supplies, Material Rubber, Product Type Roofing Tape, Overall Width 8 in, Color White, Dry Time 1 sec, UV Protected Material Yes, Compatible Surface Material Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, EPDM Roofs, Fabrics, Fiberglass, Glass, Metal, Plaster, Porcelain, PVC, Rubber, Some Plastics, Steel, Stone, Stucco, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 39 mil, Overall Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.