Rubber Coating, 14 oz, Blue, Rubber
- Mfr # FSBLUR20
- Zoro # G222738566
product price:Â
$
13.49
/ea
Key Features
Roof Application
Roof Coatings
For Use On
Aluminum, Cement, Concrete, Dry Wall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Tile, Wood
Surface Material
Aluminum, Cement, Concrete, Dry Wall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Tile, Wood
Maximum Application Temperature
100 Degrees F
Resin Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSBLUR20
- Zoro #
- G222738566
- UPC #
- 10855647003535
- Country of Origin
- Canada
- Roof Application
- Roof Coatings
- For Use On
- Aluminum, Cement, Concrete, Dry Wall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Tile, Wood
- Surface Material
- Aluminum, Cement, Concrete, Dry Wall, Fabric, Glass, Masonry, Metal, Plastic, Porcelain, Tile, Wood
- Maximum Application Temperature
- 100 Degrees F
- Resin Type
- Rubber
- Dry Time
- 24 to 48 hr
- Color
- Blue
- Base Type
- Rubber
- Coverage Area
- 12 sq ft
- Dry Time to Recoat
- 24 to 48 hr
- Sub Brand
- Flex Seal
- Minimum Application Temperature
- 0 Degrees F
- Application Method
- Spray
- Cure Time
- 24 to 48 hr
- Sheen
- Matte
- Use Location
- Exterior, Interior
- Resistance Properties
- Corrosion Resistant, Rust Resistant
- Features
- Flexible
- Rubber Item Type
- Coating
- Item
- Multisurface Rubberized Coatings
- Container Type
- Can
- Wire Color
- Blue
Dimensions
- Container Size
- 14 oz
- Fits Chest Size
- Flexible
Description
Multisurface Rubberized Coatings, Blue, Dry Time 24 to 48 hr, Dielectric Strength Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.