Shop FLEX SEAL
See all product information
Create Account
Sealant, 6.5 oz, White, Silicone
- Mfr # US600WHT200
- Zoro # G022809145
product price:Â
$
15.25
/ea
Key Features
Application
Multipurpose
For Use On Surface Material
Acrylics, Aluminum, Brick, Marble, Ceramic, Concrete, Fiberglass, Foam, Glass, Granite, Masonary, Metal, Plastics, Porcelain, Pvc, Rubber, Sheetrock, Stone, Stucco, Tile, Wood
Working Time
10 min
Environment
Indoor/Outdoor
Cure Type
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US600WHT200
- Zoro #
- G022809145
- UPC #
- 10810129870753
- Country of Origin
- United States
Details
- Application
- Multipurpose
- For Use On Surface Material
- Acrylics, Aluminum, Brick, Marble, Ceramic, Concrete, Fiberglass, Foam, Glass, Granite, Masonary, Metal, Plastics, Porcelain, Pvc, Rubber, Sheetrock, Stone, Stucco, Tile, Wood
- Working Time
- 10 min
- Environment
- Indoor/Outdoor
- Cure Type
- Room Temperature
- Resistance Properties
- Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant
- Maximum Setting Time
- 1 day
- Maximum Performance Temperature
- 400 Degrees F
- Full Cure Time
- 1 day
- Container Type
- Can
- Minimum Performance Temperature
- -70 Degrees F
- Item
- Caulk
- Color
- White
Description
Caulk, Color White, Application Multipurpose, Container Size 6.5 oz, Container Type Can, Resistance Properties Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant, Standards Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -70 Degrees F, Working Time 10 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.