Shop FLEX SEAL
See all product information
Create Account
Sealant, 9 oz, White, Hybrid Polymer
- Mfr # CFSWHTR675
- Zoro # G822738546
product price:Â
$
17.15
/ea
Key Features
Maximum Setting Time
1 day
Color
White
Full Cure Time
1 day
Container Type
Can
Cure Type
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFSWHTR675
- Zoro #
- G822738546
- UPC #
- 20855647003396
- Country of Origin
- United States
Details
- Maximum Setting Time
- 1 day
- Color
- White
- Full Cure Time
- 1 day
- Container Type
- Can
- Cure Type
- Room Temperature
- Minimum Performance Temperature
- -75 Degrees F
- Resistance Properties
- Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant
- Application
- Multipurpose
- Maximum Performance Temperature
- 220 Degrees F
- For Use On Surface Material
- Acrylics, Aluminum, Brick, Marble, Ceramic, Concrete, Fiberglass, Foam, Glass, Granite, Masonary, Metal, Plastics, Porcelain, Pvc, Rubber, Sheetrock, Stone, Stucco, Tile, Wood
- Environment
- Indoor/Outdoor
- Working Time
- 10 min
- Item
- Caulk
Description
Caulk, Color White, Application Multipurpose, Container Size 9 oz, Container Type Can, Resistance Properties Chemical Resistant, Mildew Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant, Standards Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 220 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 10 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.