Zoro Homepage

Super Glue, Clear, 0.5 oz. (15g), 8 PK

  • Mfr # SGLIQB15

  • Zoro # G416478933


original price: $47.95
10% off
new price: $43.15
/pk 8, $5.39/ea

Key Features

Container Size
0.5 oz. (15g)
Color
Clear
Material
cyanoacrylate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLIQB15
Zoro #
G416478933
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.5 oz. (15g)

Details

Item
Super Glue
Color
Clear
Material
cyanoacrylate

Description

  • Creates an extraordinarily strong bond
  • Once fully cured, it can be sanded or painted
  • Instant adhesive that bonds in seconds
  • Is water resistant once fully cured

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.