
Super Glue, Clear, 0.7 oz. (20g), 8 PK
Mfr # SGLIQB20
Zoro # G416478865
original price: $63.95
10% off
new price: $57.55
/pk 8, $7.19/eaKey Features
Material
cyanoacrylate
Container Size
0.7 oz. (20g)
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGLIQB20
Zoro #
G416478865
UPC #
-
Country of Origin
United States
Dimensions
Container Size
0.7 oz. (20g)
Details
Material
cyanoacrylate
Item
Super Glue
Color
Clear
Description
- Creates an extraordinarily strong bond
- Once fully cured, it can be sanded or painted
- Instant adhesive that bonds in seconds
- Is water resistant once fully cured
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.