Zoro Homepage

Terra Cotta, Net Wt. 14 oz, 6PK

  • Mfr # FSTERR20

  • Zoro # G116478912


product price: $89.95
/pk 6, $14.99/ea
Free Shipping & Returns

Key Features

Application
Waterproof Sealant & Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSTERR20
Zoro #
G116478912
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Color
Terra Cotta
Application
Waterproof Sealant & Coating
Item
Aerosol Rubber Sealant

Description

  • Seeps into cracks & holes
  • Once dry, can be painted any color
  • Thick, durable, mastic coating
  • Helps protect surface from corrosion
  • Dries to touch in 2-3 minutes
  • Dries to a satin finish
  • Helps stop vibration & Deaden noise

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.