Shop FLEX SEAL
See all product information
Create Account
Waterproof tape
Mfr # DTGRYR4620
Zoro # G524159328
product price:Â $8.95
/ea
Sold in multiples of 6 for $53.70
Key Features
Common Industry
Home/Office
For Use On
Acrylic, Metal, Ceramic, Cloth, Stucco, Fabric, Fiberglass, Formica, Glass, Leather, Wood, Plastic, Porcelain, Rubber, Tile, Vinyl
Imperial Tape Length
20 ft
Tape Resistance Properties
Humidity-Resistant
Imperial Tape Width
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTGRYR4620
- Zoro #
- G524159328
- UPC #
- 810129870268
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 20 ft
- Imperial Tape Width
- 4 5/8 in
- Imperial Tape Shape Diameter
- 6 in
- Indicator Length
- 20 ft
- Indicator Width
- 20 ft
Details
- Item
- Duct Tape
- Common Industry
- Home/Office
- For Use On
- Acrylic, Metal, Ceramic, Cloth, Stucco, Fabric, Fiberglass, Formica, Glass, Leather, Wood, Plastic, Porcelain, Rubber, Tile, Vinyl
- Tape Resistance Properties
- Humidity-Resistant
- Tape Color
- Gray
- UV Resistance
- UV-Resistant
- Series
- Flex Super Wide Duct Tape
- Tape Adhesive Material
- Rubber
- Tape Type
- Duct Tape
- Bond Type
- Repositionable
- Tape Backing Construction
- Cloth
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 20 Degrees F
- Product Form
- Continuous Roll
- Clean Removal Time
- 30 day
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- Features
- Holding, Reinforcing, Repairs
- Environment
- Indoor/Outdoor
Description
Clean Removal Time 30 day, Home/Office, Environment Indoor/Outdoor, Imperial Tape Length 20 ft, Imperial Tape Width 4 5/8 in, Continuous Roll, Series Flex Super Wide Duct Tape, Tape Adhesive Material Rubber, Tape Backing Material Cloth, Tape Color Gray, Tape Thickness Not Applicable, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.