Shop FLEX SEAL
See all product information
Create Account
Waterproof tape
Mfr # DTGRYR7520
Zoro # G824159547
product price:Â $8.95
/ea
Sold in multiples of 3 for $26.85
Key Features
Imperial Tape Width
7 1/2 in
Tape Adhesive Material
Rubber
Series
Flex Super Wide Duct Tape
Tape Color
Gray
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTGRYR7520
- Zoro #
- G824159547
- UPC #
- 810129870275
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 7 1/2 in
- Imperial Tape Length
- 20 ft
- Indicator Width
- 20 ft
- Imperial Tape Shape Diameter
- 5 in
- Indicator Length
- 20 ft
Details
- Item
- Duct Tape
- Tape Adhesive Material
- Rubber
- Series
- Flex Super Wide Duct Tape
- Tape Color
- Gray
- UV Resistance
- UV-Resistant
- For Use On
- Acrylic, Metal, Ceramic, Cloth, Stucco, Fabric, Fiberglass, Formica, Glass, Leather, Wood, Plastic, Porcelain, Rubber, Tile, Vinyl
- Common Industry
- Home/Office
- Tape Type
- Duct Tape
- Bond Type
- Repositionable
- Tape Resistance Properties
- Humidity-Resistant
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- Clean Removal Time
- 30 day
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Backing Construction
- Cloth
- Features
- Holding, Reinforcing, Repairs
- Environment
- Indoor/Outdoor
- Minimum Tape Performance Temperature
- 20 Degrees F
- Product Form
- Continuous Roll
Description
Clean Removal Time 30 day, Home/Office, Environment Indoor/Outdoor, Imperial Tape Length 20 ft, Imperial Tape Width 7 1/2 in, Continuous Roll, Series Flex Super Wide Duct Tape, Tape Adhesive Material Rubber, Tape Backing Material Cloth, Tape Color Gray, Tape Thickness Not Applicable, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.