Waterproof tape
- Mfr # PS288BLK0408
- Zoro # G924159386
product price:Â
$
8.95
/ea
Sold in multiples of 4 for
$35.80
Key Features
Tape Color
Black
Tape Type
Duct and Repair Tape
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Indicator Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS288BLK0408
- Zoro #
- G924159386
- UPC #
- 810129871630
- Country of Origin
- United States
Dimensions
- Indicator Length
- 8 ft
- Indicator Width
- 8 ft
- Imperial Tape Length
- 8 ft
- Imperial Tape Shape Diameter
- 8 in
- Imperial Tape Width
- 4 in
- Fits Chest Size
- Bonding, Building, Roofing
Details
- Item
- Duct Tape
- Tape Color
- Black
- Tape Type
- Duct and Repair Tape
- Product Form
- Continuous Roll
- Environment
- Indoor/Outdoor
- Tape Adhesive Material
- Rubber
- For Use On
- Acrylic, Metal, Ceramic, Cloth, Stucco, Fabric, Fiberglass, Formica, Glass, Leather, Wood, Plastic, Porcelain, Rubber, Tile, Vinyl
- Tape Resistance Properties
- Humidity-Resistant
- Common Industry
- Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine
- Clean Removal Time
- 5 sec
- Minimum Tape Performance Temperature
- 20 Degrees F
- Features
- Bonding, Building, Roofing
- Maximum Tape Performance Temperature
- 200 Degrees F
- Series
- Flex Tape Pro Series
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- UV Resistance
- UV-Resistant
- Tape Backing Construction
- Rubber
Description
Clean Removal Time 5 sec, Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine, Environment Indoor/Outdoor, Imperial Tape Length 8 ft, Imperial Tape Width 4 in, Continuous Roll, Series Flex Tape Pro Series, Tape Adhesive Material Rubber, Tape Backing Material Rubber, Tape Color Black, Tape Thickness Not Applicable, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.