Shop FLEX SEAL
See all product information
Create Account
Waterproof tape
- Mfr # PS288CLR0408
- Zoro # G824159271
product price:Â
$
8.95
/ea
Sold in multiples of 4 for
$35.80
Key Features
Tape Type
Duct and Repair Tape
Tape Color
Transparent
Indicator Length
8 ft
Features
Bonding, Building, Roofing
Clean Removal Time
5 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS288CLR0408
- Zoro #
- G824159271
- UPC #
- 810129871906
- Country of Origin
- United States
Dimensions
- Indicator Length
- 8 ft
- Imperial Tape Width
- 4 in
- Imperial Tape Shape Diameter
- 7 in
- Imperial Tape Length
- 8 ft
- Indicator Width
- 8 ft
- Fits Chest Size
- Bonding, Building, Roofing
Details
- Item
- Duct Tape
- Tape Type
- Duct and Repair Tape
- Tape Color
- Transparent
- Features
- Bonding, Building, Roofing
- Clean Removal Time
- 5 sec
- Common Industry
- Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine
- Flame Retardant
- Not Flame-Retardant
- Minimum Tape Performance Temperature
- 20 Degrees F
- For Use On
- Acrylic, Metal, Ceramic, Cloth, Stucco, Fabric, Fiberglass, Formica, Glass, Leather, Wood, Plastic, Porcelain, Rubber, Tile, Vinyl
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Rubber
- UV Resistance
- UV-Resistant
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Resistance Properties
- Humidity-Resistant
- Environment
- Indoor/Outdoor
- Tape Adhesive Format
- Single-Sided
- Series
- Flex Tape Pro Series
- Tape Backing Construction
- Rubber
Description
Clean Removal Time 5 sec, Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine, Environment Indoor/Outdoor, Imperial Tape Length 8 ft, Imperial Tape Width 4 in, Continuous Roll, Series Flex Tape Pro Series, Tape Adhesive Material Rubber, Tape Backing Material Rubber, Tape Color Transparent, Tape Thickness Not Applicable, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.