Zoro Homepage

Kitchen Sink Drain Strainer & Stopper Grey, 2PK

  • Mfr # DPFS1210-2

  • Zoro # G611330920


product price: $18.15
/pk 2, $9.08/ea

Key Features

Material of Construction - Drains
Plastic
Color - Drains
Grey
Length - Drains
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFS1210-2
Zoro #
G611330920
UPC #
810229027166
Country of Origin
United States

Dimensions

Length - Drains
10 in

Details

Material of Construction - Drains
Plastic
Color - Drains
Grey
Color
Grey

Description

THE FLEX STRAINER 2-N-1 kitchen sink drain strainer basket with drain stopper plug traps food and other debris and prevents foreign objects from slipping down the drain. Replaces stainless steel baskets. Do you have a broken kitchen sink strainer, or the stopper not working? This is a perfect solution. Throw the old one out and get the Flex Strainer; you will be straining and stopping all you need! Simple replacement works by just inserting the strainer into your existing drain, press the stopper in place and twist. This strainer features a plastic stopper made of Thermoplastic Material, like rubber, for a snug fit in your drain opening. For 2 stage draining, place cap over the drain for slow drain, or press and turn for no drain. Fits all standard 3.5'' sink and disposal drains. Replaces the typical cheap chrome strainers. It's easy to use and clean; simply turn it inside out over the trash. It's dishwasher safe. The stopper really holds the water in very well. And, it looks good in your sink. The drain is made of TPM plastic, and the stopper is made of PE plastic. Both are BPA FREE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.