Zoro Homepage

Corner, 3-3/4" x 3-7/8", 4-Hole

  • Mfr # FS-5125 E/G

  • Zoro # G3560160


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Color
Silver
Finish
Electroplated
Material
Steel
Hole Spacing
2 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-5125 E/G
Zoro #
G3560160
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Depth
3 3/4 in
Overall Length
3 7/8 in
Overall Width
1 5/8 in
Hole Diameter
9/16 in

Details

Item
Corner Connector, 90 Degrees
Color
Silver
Finish
Electroplated
Material
Steel
Hole Spacing
2 in
Weight
1 lb
Elbow Angle
90 Degrees
Fitting Type
90 Degrees Corner Angle

Description

Corner,3-3/4" x 3-7/8",4-Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.