Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Gusset Connection, 8-Hole, 2-Way

  • Mfr # FS-5529 E/G

  • Zoro # G3561028


product price: $29.69
/ea

Key Features

Color
Silver
Finish
Electroplated
Material
Steel
Hole Spacing
2 in
Overall Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-5529 E/G
Zoro #
G3561028
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/2 in
Hole Diameter
9/16 in
Overall Width
1 5/8 in
Overall Length
3 7/8 in

Details

Item
Wing Connector, Two-Way
Color
Silver
Finish
Electroplated
Material
Steel
Hole Spacing
2 in
Elbow Angle
90 Degrees
Fitting Type
2-Way Gusset Corner Connection
Weight
2 lb

Description

Corner Gusset Connection,8-Hole,2-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.