Zoro Homepage

ADK-PM Adaptor PG7 - M12x1.5 Grey Plastic

  • Mfr # 0371.P07.M12

  • Zoro # G316127276


product price: $2.25
/ea
Sold in multiples of 100 for $225.00

Key Features

Color
Grey
Thread Size
M12x1.5 Inner, PG7 Outer
Dimension L1
0.31 in
Dimension L
0.79 in
Dimension WS
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0371.P07.M12
Zoro #
G316127276
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5 Inner, PG7 Outer
Dimension L1
0.31 in
Dimension L
0.79 in
Dimension WS
0.59 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.