Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADM-MP Adaptor M16x1.5 - PG7 Metal Thread

  • Mfr # 0370.M16.P07

  • Zoro # G216127093


product price: $4.75
/ea
Sold in multiples of 100 for $475.00

Key Features

Thread Size
PG7 Inner, M16x1.5 Outer
Dimension WS
0.67 in
Dimension L1
0.2 in
Dimension L
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.M16.P07
Zoro #
G216127093
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG7 Inner, M16x1.5 Outer
Dimension WS
0.67 in
Dimension L1
0.2 in
Dimension L
0.31 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.