Zoro Homepage

ADM-MP Adaptor M20x1.5 - PG11 Metal Thread

  • Mfr # 0370.M20.P11

  • Zoro # G716127111


product price: $6.15
/ea
Sold in multiples of 100 for $615.00

Key Features

Thread Size
PG11 Inner, M20x1.5 Outer
Dimension L1
0.26 in
Dimension WS
0.87 in
Dimension L
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.M20.P11
Zoro #
G716127111
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG11 Inner, M20x1.5 Outer
Dimension L1
0.26 in
Dimension WS
0.87 in
Dimension L
0.69 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.