Zoro Homepage

ADM-PM Adaptor PG21 - M25x1.5 Metal Thread

  • Mfr # 0370.P21.M25

  • Zoro # G116127117


product price: $17.99
/ea
Sold in multiples of 100 for $1,799.00

Key Features

Thread Size
M25x1.5 Inner, PG21 Outer
Dimension WS
1.26 in
Dimension L1
0.28 in
Dimension L
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.P21.M25
Zoro #
G116127117
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25x1.5 Inner, PG21 Outer
Dimension WS
1.26 in
Dimension L1
0.28 in
Dimension L
0.75 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.