Zoro Homepage

ADM-PM Adaptor PG21 - M32x1.5 Metal Thread

  • Mfr # 0370.P21.M32

  • Zoro # G416127114


product price: $51.89
/ea
Sold in multiples of 100 for $5,189.00

Key Features

Thread Size
M32x1.5 Inner, PG21 Outer
Dimension L1
0.28 in
Dimension WS
1.42 in
Dimension L
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.P21.M32
Zoro #
G416127114
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M32x1.5 Inner, PG21 Outer
Dimension L1
0.28 in
Dimension WS
1.42 in
Dimension L
0.79 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.