Zoro Homepage

ADM-PM Adaptor PG36 - M50x1.5 Metal Thread

  • Mfr # 0370.P36.M50

  • Zoro # G516127144


product price: $109.99
/ea
Sold in multiples of 25 for $2,749.75
Free Shipping & Returns

Key Features

Thread Size
M50x1.5 Inner, PG36 Outer
Dimension L
0.91 in
Dimension L1
0.35 in
Dimension WS
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.P36.M50
Zoro #
G516127144
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50x1.5 Inner, PG36 Outer
Dimension L
0.91 in
Dimension L1
0.35 in
Dimension WS
2.17 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.