Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADM-PM Adaptor PG9 - M16x1.5 Metal Thread

  • Mfr # 0370.P09.M16

  • Zoro # G416127268


product price: $6.95
/ea
Sold in multiples of 100 for $695.00

Key Features

Thread Size
M16x1.5 Inner, PG9 Outer
Dimension WS
0.75 in
Dimension L1
0.24 in
Dimension L
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370.P09.M16
Zoro #
G416127268
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5 Inner, PG9 Outer
Dimension WS
0.75 in
Dimension L1
0.24 in
Dimension L
0.63 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.