Zoro Homepage

AIRflex-GRS-FOOD OD 1 1/4 inch Blue

  • Mfr # 0220.904.038

  • Zoro # G616126726


product price: $13.99
/ea
Sold in multiples of 82 for $1,147.18

Key Features

Nominal Size
1-1/4 in
Corrugated Tubing Color
Blue
Corrugated Tubing Inside Dia.
1.37 in
Dynamic Bending Radius
400 mm
Static Bending Radius
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0220.904.038
Zoro #
G616126726
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/4 in
Corrugated Tubing Inside Dia.
1.37 in
Dynamic Bending Radius
400 mm
Static Bending Radius
160 mm

Details

Corrugated Tubing Color
Blue

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.