Zoro Homepage

AIRflex-GRS-FOOD OD 1 inch Blue

  • Mfr # 0220.904.029

  • Zoro # G416126704


product price: $9.79
/ea
Sold in multiples of 82 for $802.78

Key Features

Corrugated Tubing Inside Dia.
1.03 in
Nominal Size
1 in
Corrugated Tubing Color
Blue
Static Bending Radius
125 mm
Dynamic Bending Radius
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0220.904.029
Zoro #
G416126704
UPC #
-
Country of Origin
Germany

Dimensions

Corrugated Tubing Inside Dia.
1.03 in
Nominal Size
1 in
Static Bending Radius
125 mm
Dynamic Bending Radius
310 mm

Details

Corrugated Tubing Color
Blue

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.