Zoro Homepage

AIRflex-GRS OD 17 Grey

  • Mfr # 0220.101.013

  • Zoro # G816124775


product price: $4.39
/ea
Sold in multiples of 164 for $719.96

Key Features

Outside Diameter
1.77
Color
Grey
Inside Dia.
1.49 in
Static Bending Radius
65 mm
Outside Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0220.101.013
Zoro #
G816124775
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.77
Inside Dia.
1.49 in
Static Bending Radius
65 mm
Outside Dia.
17 mm
Dynamic Bending Radius
165 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.