Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIRflex-GRS OD 21 Grey

  • Mfr # 0220.101.016

  • Zoro # G216124771


product price: $4.75
/ea
Sold in multiples of 164 for $779.00

Key Features

Outside Diameter
2.20
Dynamic Bending Radius
190 mm
Static Bending Radius
75 mm
Inside Dia.
1.88 in
Outside Dia.
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0220.101.016
Zoro #
G216124771
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2.20
Dynamic Bending Radius
190 mm
Static Bending Radius
75 mm
Inside Dia.
1.88 in
Outside Dia.
21 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.