Zoro Homepage

AIRflex-K OD 21 Grey

  • Mfr # 0200.101.016

  • Zoro # G316124756


product price: $6.25
/ea
Sold in multiples of 164 for $1,025.00

Key Features

Outside Diameter
0.82
Outside Dia.
21 mm
Inside Dia.
0.62 in
Color
Grey
Dynamic Bending Radius
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0200.101.016
Zoro #
G316124756
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.82
Outside Dia.
21 mm
Inside Dia.
0.62 in
Dynamic Bending Radius
75 mm
Static Bending Radius
30 mm

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.