Zoro Homepage

AIRflex-KUW-EDU OD 36 Metallic

  • Mfr # 4230.101.028

  • Zoro # G516124754


product price: $22.45
/ea
Sold in multiples of 82 for $1,840.90

Key Features

Outside Diameter
1.41
Outside Dia.
36 mm
Color
Metallic
Inside Dia.
1.1 in
Static Bending Radius
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230.101.028
Zoro #
G516124754
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.41
Outside Dia.
36 mm
Inside Dia.
1.1 in
Static Bending Radius
40 mm
Dynamic Bending Radius
100 mm

Details

Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.