Zoro Homepage

BW-M Fastening angle M 40 x 1.5 Metal

  • Mfr # 5010.031.040

  • Zoro # G216127185


product price: $13.19
/ea
Sold in multiples of 25 for $329.75

Key Features

Dimension D
2.76 in
Dimension F
0.18 in
Dimension G
2.64 in
Dimension B
1.46 in
Dimension C
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.031.040
Zoro #
G216127185
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.76 in
Dimension F
0.18 in
Dimension G
2.64 in
Dimension B
1.46 in
Dimension C
3.15 in
Dimension A
1.61 in
Dimension E
0.79 in
Thread Size
M 40 x 1.5

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.