Zoro Homepage

BW-M Fastening angle M 63 x 1.5 Metal

  • Mfr # 5010.031.063

  • Zoro # G116127193


product price: $33.35
/ea
Sold in multiples of 25 for $833.75

Key Features

Dimension G
3.27 in
Dimension B
1.65 in
Dimension E
0.79 in
Dimension D
3.15 in
Dimension F
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.031.063
Zoro #
G116127193
UPC #
-
Country of Origin
Germany

Dimensions

Dimension G
3.27 in
Dimension B
1.65 in
Dimension E
0.79 in
Dimension D
3.15 in
Dimension F
0.18 in
Dimension A
2.52 in
Dimension C
3.54 in
Thread Size
M 63 x 1.5

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.