Zoro Homepage

BW-P Fastening angle PG 29 Metal

  • Mfr # 5010.027.029

  • Zoro # G516127243


product price: $10.15
/ea
Sold in multiples of 25 for $253.75

Key Features

Dimension D
2.36 in
Dimension A
1.48 in
Dimension B
1.26 in
Thread Size
PG 29
Dimension C
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.027.029
Zoro #
G516127243
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.36 in
Dimension A
1.48 in
Dimension B
1.26 in
Thread Size
PG 29
Dimension C
2.76 in
Dimension G
2.24 in
Dimension E
0.79 in
Dimension F
0.18 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.