EG-M OD 1 in. Thread M32 x 1.5 IP 67 Straight Nickel-plated brass

  • Mfr # 0608.000.032

  • Zoro # G516122316


product price:  $58.25
/ea
Sold in multiples of 5 for $291.25

Key Features

Outside Dia.
1.3 in
Inside Dia.
1.04 in
Thread Size
M32 x 1.5
WS1
1.77 in
Dimension I
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0608.000.032
Zoro #
G516122316
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
1.3 in
Inside Dia.
1.04 in
Thread Size
M32 x 1.5
Dimension I
0.94 in
Dimension D
1.81 in
Dimension C
0.59 in
Nominal Size
1 in
Dimension B
1.97 in

Details

WS1
1.77 in
WS2
1.69 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.