EG-M OD 2 in. Thread M63 x 1.5 IP 67 Straight Nickel-plated brass

  • Mfr # 0608.000.063

  • Zoro # G916122329


product price:  $218.99
/ea
Sold in multiples of 2 for $437.98
Free Shipping & Returns

Key Features

Thread Size
M63 x 1.5
Inside Dia.
2.03 in
Outside Dia.
2.36 in
Nominal Size
2 in
Dimension C
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0608.000.063
Zoro #
G916122329
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M63 x 1.5
Inside Dia.
2.03 in
Outside Dia.
2.36 in
Nominal Size
2 in
Dimension C
0.79 in
Dimension B
3.35 in
Dimension D
2.6 in
Dimension I
1.88 in

Details

WS1
3.03 in
WS2
2.91 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.