EG-M OD 3/8 in. Thread M16 x 1.5 IP 67 Straight Nickel-plated brass

  • Mfr # 0608.000.016

  • Zoro # G016122366


product price:  $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Thread Size
M16 x 1.5
Inside Dia.
0.49 in
Outside Dia.
0.71 in
Dimension I
0.4 in
Dimension C
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0608.000.016
Zoro #
G016122366
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16 x 1.5
Inside Dia.
0.49 in
Outside Dia.
0.71 in
Dimension I
0.4 in
Dimension C
0.47 in
Dimension B
1.14 in
Nominal Size
3/8 in
Dimension D
1.38 in

Details

WS2
0.94 in
WS1
1.02 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.