EG-P OD 2 in. Thread PG48 IP 67 Straight Nickel-plated brass

  • Mfr # 0610.000.048

  • Zoro # G916122954


product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Free Shipping & Returns

Key Features

Thread Size
PG48
Outside Dia.
2.36 in
Inside Dia.
2.03 in
Dimension C
0.79 in
Nominal Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0610.000.048
Zoro #
G916122954
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG48
Outside Dia.
2.36 in
Inside Dia.
2.03 in
Dimension C
0.79 in
Nominal Size
2 in
Dimension D
2.6 in
Dimension I
1.88 in

Details

WS2
2.91 in
WS1
3.03 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.