EG-P OD 3/8 in. Thread PG13.5 IP 67 Straight Nickel-plated brass

  • Mfr # 0610.000.013

  • Zoro # G516123115


product price: $24.39
/ea
Sold in multiples of 10 for $243.90

Key Features

Outside Dia.
0.71 in
Inside Dia.
0.49 in
Thread Size
PG13.5
WS2
0.94 in
WS1
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0610.000.013
Zoro #
G516123115
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.71 in
Inside Dia.
0.49 in
Thread Size
PG13.5
Dimension C
0.47 in
Dimension I
0.4 in
Dimension D
1.38 in
Nominal Size
3/8 in

Details

WS2
0.94 in
WS1
1.02 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.