Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EG-P OD 5/16 in. Thread PG9 IP 67 Straight Nickel-plated brass

  • Mfr # 0610.000.009

  • Zoro # G716123045


product price: $32.55
/ea
Sold in multiples of 10 for $325.50

Key Features

Outside Dia.
0.57 in
Thread Size
PG9
Inside Dia.
0.39 in
Dimension I
0.33 in
Nominal Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0610.000.009
Zoro #
G716123045
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.57 in
Thread Size
PG9
Inside Dia.
0.39 in
Dimension I
0.33 in
Nominal Size
5/16 in
Dimension C
0.47 in
Dimension D
1.38 in

Details

WS1
1.02 in
WS2
0.94 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.