EW 45 M OD 1/2 in. Thread M20 x 1.5 IP 67 45 Deg Nickel-plated brass

  • Mfr # 0609.000.021

  • Zoro # G316125159


product price:  $50.25
/ea
Sold in multiples of 10 for $502.50

Key Features

Inside Dia.
0.63 in
Thread Size
M20 x 1.5
Outside Dia.
0.83 in
Nominal Size
1/2 in
Dimension D
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0609.000.021
Zoro #
G316125159
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.63 in
Thread Size
M20 x 1.5
Outside Dia.
0.83 in
Nominal Size
1/2 in
Dimension D
2.36 in
Dimension C
0.51 in
Dimension I
0.55 in

Details

WS2
1.06 in
WS1
1.14 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.