EW 45 M OD 3/8 in. Thread M16 x 1.5 IP 67 45 Deg Nickel-plated brass

  • Mfr # 0609.000.016

  • Zoro # G216125198


product price:  $39.29
/ea
Sold in multiples of 10 for $392.90

Key Features

Outside Dia.
0.71 in
Thread Size
M16 x 1.5
Inside Dia.
0.49 in
Nominal Size
3/8 in
Dimension D
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0609.000.016
Zoro #
G216125198
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.71 in
Thread Size
M16 x 1.5
Inside Dia.
0.49 in
Nominal Size
3/8 in
Dimension D
2.24 in
Dimension I
0.4 in
Dimension C
0.47 in

Details

WS2
0.87 in
WS1
1.02 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.