EW 45-P OD 1/2 in. Thread PG16 IP 67 45 Deg Nickel-plated brass

  • Mfr # 0611.000.016

  • Zoro # G816125161


product price: $50.25
/ea
Sold in multiples of 10 for $502.50

Key Features

Thread Size
PG16
Outside Dia.
0.83 in
Inside Dia.
0.63 in
Dimension C
0.51 in
Dimension B
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0611.000.016
Zoro #
G816125161
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG16
Outside Dia.
0.83 in
Inside Dia.
0.63 in
Dimension C
0.51 in
Dimension B
1.29 in
Nominal Size
1/2 in
Dimension D
2.36 in
Dimension I
0.55 in

Details

WS2
1.06 in
WS1
1.14 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.